The store will not work correctly in the case when cookies are disabled.
Iscar CCGT04T104-F1P IC908 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | CCGT |
Manufacturer Part Number | 6837457 |
Material | Steel, Stainless Steel, Cast Iron, Hardened Materials, Alloys |
Grade | IC908 |
Diameter (mm) | 4.4 |
ISO Code | CCGT04T104F1P |
ISO Number | P15-P30, M20-M30, K20-K40, H10-H20, S15-S25 |
Width (mm) | 1.79 |
Depth of Cut (mm) | 0.1-0.5 |
Radius (mm) | 0.4 |
Chipbreaker | F1P |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers