The store will not work correctly in the case when cookies are disabled.
Iscar CCGT060204-AS IC20 Carbide ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | CCGT |
Manufacturer Part Number | 5599989 |
Material | Stainless Steel, Cast Iron, Hardened Materials, Alloys, Aluminium |
Grade | IC20 |
Diameter (mm) | 6.4 |
ISO Code | CCGT060204AS |
ISO Number | M10-M25, K10-K20, H05-H15, S05-S20, N05-N25 |
Width (mm) | 2.38 |
Radius (mm) | 0.4 |
Chipbreaker | AS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers