The store will not work correctly in the case when cookies are disabled.
Iscar CCMT060208-SM IC907 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | CCMT |
Manufacturer Part Number | 5595403 |
Material | Steel, Stainless Steel, Cast Iron, Hardened Materials, Alloys, Aluminium |
Grade | IC907 |
Diameter (mm) | 6.45 |
ISO Code | CCMT060208SM |
ISO Number | P10-P30, M05-M20, K15-K30, H05-H15, S05-S20, N05-N20 |
Width (mm) | 2.38 |
Depth of Cut (mm) | 0.5-2.5 |
Radius (mm) | 0.8 |
Chipbreaker | SM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers