The store will not work correctly in the case when cookies are disabled.
Iscar CCMT09T304-14 IC807 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | CCMT |
Manufacturer Part Number | 5550216 |
Material | Steel, Stainless Steel, Cast Iron, Hardened Materials, Alloys |
Grade | IC807 |
Diameter (mm) | 9.7 |
ISO Code | CCMT09T30414 |
ISO Number | P10-P30, M05-M20, K10-K30, H05-H15, S05-S20 |
Width (mm) | 3.97 |
Depth of Cut (mm) | 0.5-3.0 |
Radius (mm) | 0.4 |
Chipbreaker | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers