The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar CNMG 120404-PP IC10 ISO Turning Insert 0 in stock today, 10 available in 4 days
Product Information
Double-sided insert with a positive rake angle and sharp, positive radial edge. Used for machining very ductile materials like aluminium alloys, soft, low carbon steel, stainless steel and high temperature alloys.
Technical Specification
More Information Brand Iscar Style CNMG-PP Manufacturer Part Number 5502848 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle Material Cast Iron, Alloys, Aluminium Coating/Finish Uncoated Grade IC10 ISO Number CNMG 120404 Depth of Cut (mm) 1.00-4.00 Inscribed Circle 12.7 mm;0.5 in Corner Radius 04 Chipbreaker PP
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.