The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar CNMG120404-TF IC20 ISO Turning Insert 0 in stock today, 10 available in 4 days
Product Information
Double-sided turning insert with an uncoated carbide grade. positive rake angle that varies along the edge to negative in order to prevent chipping. Special design reduces cratering. Used for carbon and alloy steel, stainless steel and high temp. alloys.
Technical Specification
More Information Brand Iscar Style CNMG-TF Manufacturer Part Number 5503801 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle Material Carbide Coating/Finish Uncoated Grade IC20 ISO Number CNMG 120404 Depth of Cut (mm) 1.00-4.00 Inscribed Circle 12.7 mm;0.5 in Corner Radius 04 Chipbreaker TF
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.