The store will not work correctly in the case when cookies are disabled.
Iscar CNMG120408-PP IC830 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | CNMG |
Manufacturer Part Number | 5509497 |
Material | Steel, Stainless Steel, Alloys |
Grade | IC830 |
Diameter (mm) | 12.9 |
ISO Code | CNMG120408PP |
ISO Number | P20-P40, M25-M35, S15-S30 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 1.0-4.0 |
Radius (mm) | 0.8 |
Chipbreaker | PP |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers