The store will not work correctly in the case when cookies are disabled.
Iscar CNMG120408-TF IC8250 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | CNMG |
Manufacturer Part Number | 5507754 |
Material | Steel, Stainless Steel |
Grade | IC8250 |
Diameter (mm) | 12.9 |
ISO Code | CNMG120408TF |
ISO Number | P10-P35, M05-M20 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 1.0-4.0 |
Radius (mm) | 0.8 |
Chipbreaker | TF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers