The store will not work correctly in the case when cookies are disabled.
Iscar DCGT11T302-AS IC20 ISO Turning Insert
Product Information
Turning insert with an uncoated carbide grade. Very positive rake angle and sharp cutting edge for machining aluminium.
Technical Specification
More Information Brand | Iscar |
Style | DCGT-AS |
Manufacturer Part Number | 5540013 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.173 |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle |
Material | Carbide |
Application | Finishing/Light |
Coating/Finish | Uncoated |
Grade | IC20 |
ISO Code | DCGT11T302 |
Depth of Cut | 0.50-2.50 |
ISO Number | DCGT11T302 |
Depth of Cut (Decimal Equivalent) | 0.50-2.50 |
Depth of Cut (mm) | 0.50-2.50 |
Inscribed Circle | 9.52 mm;0.375 in |
Corner Radius | 02 |
Chipbreaker | AS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers