The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar DCGT11T304-AS IC907 ISO Turning Insert
Product Information
Turning insert with a tough submicron substrate, PVD coated. Suitable for low-to-medium cutting speeds. Developed for machining of heat resistant alloys, austenitic stainless steel and hard steel. Very positive rake angle and sharp cutting edge for machining aluminium.
Technical Specification
More Information Brand Iscar Style DCGT-AS Manufacturer Part Number 5595961 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.173 Insert Size 11 Features & Benefits 55° rhomboid insert
7° insert clearance angle Material Carbide Application Finishing/Light Coating/Finish PVD Grade IC907 ISO Code DCGT11T304 Depth of Cut 0.50-2.50 ISO Number DCGT11T304 Depth of Cut (Decimal Equivalent) 0.50-2.50 Depth of Cut (mm) 0.50-2.50 Inscribed Circle 9.52 mm;0.375 in Corner Radius 04 Chipbreaker AS
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.