The store will not work correctly in the case when cookies are disabled.
Iscar DCMT11T308-PF IC8250 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | DCMT |
Manufacturer Part Number | 5508102 |
Material | Steel, Stainless Steel |
Grade | IC8250 |
Diameter (mm) | 11.6 |
ISO Code | DCMT11T308PF |
ISO Number | P10-P35, M05-M20 |
Width (mm) | 3.97 |
Depth of Cut (mm) | 0.7-3.0 |
Radius (mm) | 0.8 |
Chipbreaker | PF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers