SUMOCHAM 3xD drills with indexable heads, one flat shank and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
15 - 15.9
Manufacturer Part Number
3202431
Size
15 mm - 15.9 mm
Maximum Diameter (mm)
25
Minimum Diameter of Cut (mm)
15
Features & Benefits
Indexable head drills with coolant holes and one flat shank
3xD drilling depth