SUMOCHAM 3xD drills with indexable heads, one flat shank and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
17 - 17.9
Manufacturer Part Number
3202463
Size
17 mm - 17.9 mm
Maximum Diameter (mm)
25
Minimum Diameter of Cut (mm)
17
Features & Benefits
Indexable head drills with coolant holes and one flat shank
3xD drilling depth