SUMOCHAM 5xD drills with exchangeable heads, cylindrical shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
18 - 18.9
Manufacturer Part Number
3202694
Size
18 mm - 18.9 mm
Maximum Diameter (mm)
32
Minimum Diameter of Cut (mm)
18
Features & Benefits
Indexable head drills with coolant holes and cylindrical shank
5xD drilling depth