SUMOCHAM 1.5xD drills with exchangeable heads, one flat shank and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
21 - 21.9
Manufacturer Part Number
3202611
Size
21 mm - 21.9 mm
Maximum Diameter (mm)
32
Minimum Diameter of Cut (mm)
21
Features & Benefits
Indexable head drills with coolant holes and one flat shank
1.5xD drilling depth