SUMOCHAM 5xD drills with exchangeable heads, cylindrical shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
22 - 22.9
Manufacturer Part Number
3202702
Size
22 mm - 22.9 mm
Maximum Diameter (mm)
32
Minimum Diameter of Cut (mm)
22
Features & Benefits
Indexable head drills with coolant holes and cylindrical shank
5xD drilling depth