SUMOCHAM 8xD drills with exchangeable heads, one flat shank and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
25 - 25.9
Manufacturer Part Number
3202592
Size
25 mm - 25.9 mm
Maximum Diameter (mm)
42
Minimum Diameter of Cut (mm)
25
Features & Benefits
Indexable head drills with coolant holes and one flat shank
8xD drilling depth