SUMOCHAM 5xD drills with exchangeable heads, one flat shank and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
32 - 32.9
Manufacturer Part Number
3203543
Size
32 mm - 32.9 mm
Maximum Diameter (mm)
42
Minimum Diameter of Cut (mm)
32
Features & Benefits
Indexable head drills with coolant holes and one flat shank
5xD drilling depth