The store will not work correctly in the case when cookies are disabled.
Iscar DNMG110402-NF IC8150 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | DNMG |
Manufacturer Part Number | 5550312 |
Material | Steel, Cast Iron |
Grade | IC8150 |
Diameter (mm) | 11.63 |
ISO Code | DNMG110402NF |
ISO Number | P01-P30, K05-K15 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 0.4-2.5 |
Radius (mm) | 0.2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers