The store will not work correctly in the case when cookies are disabled.
Iscar DNMG110402-NF IC8250 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | DNMG |
Manufacturer Part Number | 5550313 |
Material | Steel, Stainless Steel |
Grade | IC8250 |
Diameter (mm) | 11.63 |
ISO Code | DNMG110402NF |
ISO Number | P10-P35, M05-M20 |
Width (mm) | 4.76 |
Radius (mm) | 0.2 |
Chipbreaker | NF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers