The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar DNMG110404-PP IC20 ISO Turning Insert
Product Information
Double-sided turning insert with an uncoated carbide grade. Insert with a positive rake angle and sharp, positive-radial edge. Used for machining very ductile materials such as aluminium alloys, soft, low carbon steel, stainless steel and high temperature alloys.
Technical Specification
More Information Brand Iscar Style DNMG-PP Manufacturer Part Number 5502835 Type ISO Turning Insert Insert Size 11 Features & Benefits 55° rhomboid insert
0° insert clearance angle Material Carbide Application Medium Coating/Finish Uncoated Grade IC20 ISO Code DNMG110404 Depth of Cut 0.40-3.00 ISO Number DNMG110404 Depth of Cut (Decimal Equivalent) 0.40-3.00 Depth of Cut (mm) 0.40-3.00 Inscribed Circle 9.52 mm;0.375 in Corner Radius 04 Chipbreaker PP
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.