The store will not work correctly in the case when cookies are disabled.
Iscar ER32 Sealed Through Coolant Collet - 7mm
Product Information
DIN 6499/ ISO 15488-B ER Sealed Single Diameter Collet with Special Anti-Corrosion Protection Featuring 4 Cooling Jets.
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3389826 |
Size (mm) | 7 |
Collet Type | ER32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers