The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar FCP 110 11mm IC908 Coated Drill Insert 0 in stock today, 1 available in 7 days
Product Information
Sumocham FCP exchangeable flat bottom drilling heads for DCN drills, for machining ISO P and ISO K materials. The drill head is designed with a honed cutting edge.
Technical Specification
More Information Brand Iscar Cutting Diameter (mm) 11 Diameter (mm) 11 Manufacturer Part Number 5509957 Grade IC908 Maximum Length of Cut (mm) 3.8 Features & Benefits 140° point angle Type Drill Insert D (1) 11 D2 2.98 Head Diameter 11 mm Pocket Size 11
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.