The store will not work correctly in the case when cookies are disabled.
Iscar GFN 3 IC328 Parting Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | GFN |
Manufacturer Part Number | 6002573 |
Type | Parting Insert |
Insert Width (mm) | 3 |
Coating/Finish | TiCN |
Grade | IC328 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers