The store will not work correctly in the case when cookies are disabled.
Iscar ICK 160 16mm IC908 Coated Drill Insert
0 in stock today, 2 available in 7 days
Product Information
Sumocham ICK exchangeable drilling heads for DCN drills, for machining ISO K materials. The drill head is designed with a honed cutting edge.
Technical Specification
More Information Brand | Iscar |
Cutting Diameter (mm) | 16 |
Diameter (mm) | 16 |
Manufacturer Part Number | 5507979 |
Grade | IC908 |
Maximum Length of Cut (mm) | 5.55 |
Features & Benefits | 140° point angle |
Type | Drill Insert |
D (1) | 16 |
Head Diameter | 16 mm |
Pocket Size | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers