The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar IQ845 SYHU 0503ADN-ML IC830 Indexable Milling Insert 0 in stock today, 10 available in 7 days
Product Information
Milling cutter insert features a SUMO TEC PVD coated grade. Recommended for interrupted cut and heavy operations on steel, stainless steel and high temperature. High toughness and wear resistance.
Technical Specification
More Information Brand Iscar Insert Style IQ845 SYHU-05 Manufacturer Part Number 5607762 Features & Benefits Square inserts with 8 cutting edges Insert IC Size (in) 0.327 Material Carbide Coating/Finish PVD Grade IC830 Insert Thickness (mm) 0.5 Insert Width (mm) 2.6 Radius (mm) 8.3 Product Code IQ845 SYHU 0503ADN-ML (1) Product Group SYHU-05 Inserts for IQ845 R05 Holders
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.