The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar IQ845 SYHU 0704ADN-MM IC808 Indexable Milling Insert 0 in stock today, 10 available in 7 days
Product Information
Milling cutter insert is an IC808 grade insert provides high wear resistance. A tough, submicron substrate with excellent chipping resistance, combined with a 'SUMO TEC' PVD coating. Recommended for a very wide range of materials.
Technical Specification
More Information Brand Iscar Insert Style IQ845 SYHU-07 Manufacturer Part Number 5607522 Features & Benefits Square inserts with 8 cutting edges Insert IC Size (in) 0.543 Material Carbide Coating/Finish PVD Grade IC808 Insert Thickness (mm) 0.8 Insert Width (mm) 4.6 Radius (mm) 13.8 Product Code IQ845 SYHU 0704ADN (1) Product Group SYHU-07 Inserts for IQ845 R07 Holders
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.