Turning insert with tough substrate, cobalt enriched layer combined with a thick CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Tangential inserts with 4 cutting edges and a positive rake angle. Recommended for high machining rates on alloy and stainless steel and on cast iron.
Technical Specification
More Information
Brand
Iscar
Style
LNMX-HT
Manufacturer Part Number
5506926
Type
ISO Turning Insert
Insert Size
11
Features & Benefits
90° rectangular insert
0° insert clearance angle
Right hand cutting direction