The store will not work correctly in the case when cookies are disabled.
Iscar LNMX 150612R-HT IC9250 Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | LNMX |
Manufacturer Part Number | 5506936 |
Material | Steel, Stainless Steel |
Grade | IC9250 |
Diameter (mm) | 15 |
ISO Code | LNMX150612RHT |
ISO Number | P10-P35, M05-M20 |
Width (mm) | 13.4 |
Radius (mm) | 1.2 |
Chipbreaker | HT |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers