The store will not work correctly in the case when cookies are disabled.
Iscar MM EA200H20R0.5CF-3T12 IC08 MultiMaster Head
0 in stock today, 2 available in 7 days
Product Information
Drill Mill - Helical Interpolation - Plunging & Recessing - Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 20 |
Manufacturer Part Number | 5668964 |
Radius (mm) | 0.5 |
Grade | IC08 |
Overall Length (mm) | 47.8 |
Number of Flutes | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers