The store will not work correctly in the case when cookies are disabled.
Iscar MM EB250A22-4T15IC908 MultiMaster Head
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 22 |
Manufacturer Part Number | 5622623 |
Radius (mm) | 12.47 |
Grade | IC908 |
Overall Length (mm) | 54.6 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers