The store will not work correctly in the case when cookies are disabled.
Iscar MM EBC120B09-4T08CF IC903 MultiMaster Head
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 9.3 |
Manufacturer Part Number | 5668690 |
Radius (mm) | 5.98 |
Grade | IC903 |
Overall Length (mm) | 24.45 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers