The store will not work correctly in the case when cookies are disabled.
Iscar MM EC100B07R000-6T06 IC908 MultiMaster Head
Product Information
Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 7 |
Manufacturer Part Number | 5621621 |
Grade | IC908 |
Overall Length (mm) | 19.65 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers