The store will not work correctly in the case when cookies are disabled.
Iscar MM EC120A09R1.0-6T08 IC908 MultiMaster Head
0 in stock today, 2 available in 7 days
Product Information
Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 9 |
Manufacturer Part Number | 5621474 |
Radius (mm) | 1 |
Grade | IC908 |
Overall Length (mm) | 24.45 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers