The store will not work correctly in the case when cookies are disabled.
Iscar MM EC160A12R1.0-4T10 IC908 MultiMaster Head
Product Information
Drill Mill - Helical Interpolation - Plunging & Recessing - Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 12 |
Manufacturer Part Number | 5621356 |
Radius (mm) | 1 |
Grade | IC908 |
Overall Length (mm) | 32.25 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers