The store will not work correctly in the case when cookies are disabled.
Iscar MM EC160H12C6-5T10CF IC308 MultiMaster Head
Product Information
Drill Mill - Helical Interpolation - Plunging & Recessing - Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 12 |
Manufacturer Part Number | 3422581 |
Grade | IC908 |
Overall Length (mm) | 32.25 |
Number of Flutes | 5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers