The store will not work correctly in the case when cookies are disabled.
Iscar MM EC250E22C6CF-4T15 IC908 MultiMaster Head
0 in stock today, 1 available in 7 days
Product Information
Drill Mill - Helical Interpolation - Plunging & Recessing - Rampdown - Shouldering - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 22 |
Manufacturer Part Number | 5622615 |
Grade | IC908 |
Overall Length (mm) | 54.6 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers