The store will not work correctly in the case when cookies are disabled.
Iscar MM EFF080T3R1.62-4T05 IC903 MultiMaster Head
0 in stock today, 2 available in 7 days
Product Information
Drill Mill - Fast Feed Milling - Helical Interpolation - Plunging & Recessing - Profiling - Rampdown - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 0.4 |
Manufacturer Part Number | 5606815 |
Radius (mm) | 1.62 |
Grade | IC903 |
Overall Length (mm) | 17.1 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers