The store will not work correctly in the case when cookies are disabled.
Iscar MM EFF120T2R1.2-6T08H IC903 MultiMaster Head
0 in stock today, 2 available in 7 days
Product Information
Drill Mill - Fast Feed Milling - Helical Interpolation - Plunging & Recessing - Profiling - Rampdown - Slotting.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 0.65 |
Manufacturer Part Number | 5668260 |
Radius (mm) | 1.2 |
Grade | IC903 |
Overall Length (mm) | 20.45 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers