The store will not work correctly in the case when cookies are disabled.
Iscar MM FM120-36R0.2-06T05 IC908 MultiMaster Head
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 3.6 |
Manufacturer Part Number | 3318857 |
Radius (mm) | 0.2 |
Grade | IC908 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers