The store will not work correctly in the case when cookies are disabled.
Iscar MM KEY 13X8 MultiMaster Spare
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 25 |
Manufacturer Part Number | 7002853 |
Type | Open Wrench |
Diameter Range (mm) | 5 - 25 |
Features & Benefits | Suitable for MM EB MULTI-MASTER interchangeable solid carbide ball nose milling head |
For Use With | MM EB050E07-4T05, MM EB060E04-4T04, MM EB060E05-4T05, MM EB080A05-2T05, MM EB080A05-4T05 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers