The store will not work correctly in the case when cookies are disabled.
Iscar MM-ECD 8mm IC908 Coated Multi Master NC Spot Drill Insert
Product Information
MM ECD NC drilling head for precise hole positioning without the use of a guide sleeve. It can also be used as a precipitator.
Technical Specification
More Information Brand | Iscar |
Cutting Diameter (mm) | 8 |
Diameter (mm) | 8 |
Manufacturer Part Number | 5607710 |
Grade | IC908 |
Maximum Length of Cut (mm) | 15 |
Features & Benefits | 90° point angle |
Type | Drill Insert |
Head Diameter | 8 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers