The store will not work correctly in the case when cookies are disabled.
Iscar PICCO R 005.0407-15 IC 228
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Flat Diameter (mm) | 0.09 |
Manufacturer Part Number | 6402448 |
Depth of Cut (mm) | 0.4 |
Minimum Bore Diameter (mm) | 5 |
Features & Benefits | 60° thread profile
Used for 2.4mm bore
Mini-carbide insert bar for ISO internal thread turning |
Tool Height (a) (mm) | 4.4 |
Central Flat (W) (mm) | 0.09 |
Functional Length (l2) (mm) | 15 |
Overall Length (mm) | 30 |
Head Length (mm) | 4.4 |
Product Code | PICCO R 005.0407-15 |
Insert Size | 1.9 |
Pitch (mm) | 0.75 - 1 |
Projection From Edge (mm) | 0.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers