The store will not work correctly in the case when cookies are disabled.
Iscar SCMT120408-19 IC830 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | SCMT |
Manufacturer Part Number | 5568584 |
Material | Steel, Stainless Steel, Alloys |
Grade | IC830 |
Diameter (mm) | 12.7 |
ISO Code | SCMT12040819 |
ISO Number | P20-P40, M25-M35, S15-S30 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 3.0-8.0 |
Radius (mm) | 0.8 |
Chipbreaker | 19 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers