The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar SNMG120408-F3P IC8250 ISO Turning Insert 0 in stock today, 10 available in 7 days
Product Information
Turning insert with a tough substrate, cobalt enriched layer combined with multilayer CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Double-sided square inserts, for semi-finishing and finishing on steel.
Technical Specification
More Information Brand Iscar Style SNMG-F3P Manufacturer Part Number 5566832 Type ISO Turning Insert Insert Size 12 Features & Benefits 90° square insert
0° insert clearance angle Material Carbide Application Finishing/Light Coating/Finish CVD Grade IC8250 ISO Code SNMG120408 Depth of Cut 0.90-3.50 ISO Number SNMG 120408 Depth of Cut (Decimal Equivalent) 0.90-3.50 Depth of Cut (mm) 0.90-3.50 Inscribed Circle 12.7 mm;0.5 in Corner Radius 08 Chipbreaker F3P
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.