The store will not work correctly in the case when cookies are disabled.
Iscar SNMG120408-GN IC20 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | SNMG |
Manufacturer Part Number | 5503816 |
Material | Stainless Steel, Cast Iron, Hardened Materials, Alloys, Aluminium |
Grade | IC20 |
ISO Code | SNMG120408GN |
ISO Number | M10-M25, K10-K20, H05-H15, S05-S20, N05-N25 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 1.0-5.0 |
Radius (mm) | 0.8 |
Chipbreaker | GN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers