The store will not work correctly in the case when cookies are disabled.
Iscar SNMG120408-GN IC9250 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | SNMG |
Manufacturer Part Number | 5507284 |
Material | Steel, Stainless Steel |
Grade | IC9250 |
Diameter (mm) | 12.9 |
ISO Code | SNMG120408GN |
ISO Number | P10-P35, M05-M20 |
Width (mm) | 4.76 |
Radius (mm) | 0.8 |
Chipbreaker | GN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers