The store will not work correctly in the case when cookies are disabled.
Iscar SOMT120408-DTIC908 Iscar Milling Insert
0 in stock today, 1 available in 7 days
Product Information
SOMT-DT insert with a DT chipformer for DR drills, for general applications at medium-to-high feed rates.
Technical Specification
More Information Brand | Iscar |
Insert Size | 12.7 mm |
Manufacturer Part Number | 5505289 |
Material | Carbide |
Insert Thickness | 4.76 mm |
Insert Thickness (mm) | 4.76 |
Grade | IC908 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers