The store will not work correctly in the case when cookies are disabled.
Iscar SOMX050204-DT IC908 Drill Insert
Product Information
Insert for DR drills with a DT chipformer for medium-to-high feeds general use applications.
Technical Specification
More Information Brand | Iscar |
Insert Size | 5.4 mm |
Manufacturer Part Number | 5506337 |
Insert Thickness (mm) | 2.4 |
Grade | IC908 |
ISO Number | SOMX 050204-DT |
Coating/Finish | TiAIN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers