The store will not work correctly in the case when cookies are disabled.
Iscar SR 14-562/S Spare Screw
0 in stock today, 5 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 100 |
Manufacturer Part Number | 7002353 |
Type | Torx Screw |
Diameter Range (mm) | 40 - 100 |
Features & Benefits | Suitable for HM390 FTP-10 90° face mill
Right hand turning direction
Cylindrical head with radius
Female Torx drive |
For Use With | HM390 FTP D040-3-16-10, HM390 FTP D040-5-16-10, HM390 FTP D050-4-22-10, HM390 FTP D050-6-22-10, HM390 FTP D063-6-22-10 |
Overall Length (mm) | 6.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers